Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 5 in |
Height | 5-7/8 in |
Depth | 3 in |
Mounting Stud Size | 5/16 in |
Function | Off-road work lamp |
Light Pattern | Trap/Work |
Watts | 35 |
Candlepower | 3000 |
Voltage | 12 |
EAN | 4045989780617 |
Work lamp housing made from high-impact synthetic rubber-like resin |
These have the feel and shock absorbing characteristics of rubber but are UV resistant (colour will not fade or crack) and stand up to road contaminants that deteriorate rubber lamp housings |
Mounting hardware is steel with zinc plating |
12V application |
In a trap/work design, light is dispersed in a trapezoidal shape, unlike a spotlight |
Product not yet rated.